Tub - Black Fabric


£359.99 Inc VAT (20%)

See all variants from £359.99


Description unavailable

Feature Attributes

Colour:
Black
Seat Height:
460 mm
Material:
Fabric
Type:
Reception Chairs
Frame Type:
Fully Upholstered
Chair Colour:
Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome