UPS SRT 192V 5kVA 6kVA Battery Pack

Order Code: ZT1534759S

£1,639.99 Inc VAT (20%)


Description

SmartUPS SRT 192V 5kVA 6kVA Battery Pack Extended-run battery systems provide flexible runtime to critical Smart-UPS applications.

Specifications for UPS SRT 192V 5kVA 6kVA Battery Pack
  • Colour
    Black
  • Battery Type
    Lead Acid
  • Dimensions (W x D x H)
    130x682x432mm
  • Product Type
    UPS Power Supplies
  • Weight
    91kg
  • Output Power Capacity
    192V
  • RoHS Compliant
    Yes