Xerox VersaLink C7000 Fuser 220V (100, 000 Pages) Page yield: 100000 pages, Country of origin: Netherlands, Brand compatibility: Xerox. Package width: 225 mm, Package depth: 510 mm, Package height: 220 mm. Export Control Classification Number (ECCN) : EAR99