Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Interactive Displays & Accessories
Grid Switch 2 Way SP 10A White
By Legrand
Order Code:
ZT4986604S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/computers-and-electronics/interactive-displays-and-accessories/grid-switch-2-way-sp-10a-white/p/ZT4986604S
Add to quotation
View all Interactive Displays & Accessories
Description
Legrand GRID SWITCH 2 WAY SP 10A WHITE Synergy Grid 735403
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome