Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Internal Hard Drives
WD Red Pro 24TB SATA 3.5in Internal HDD
By Western Digital
Order Code:
ZT5359738S
£719.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
719.99
https://www.zoro.co.uk/shop/computers-and-electronics/internal-hard-drives/wd-red-pro-24tb-sata-3-5in-internal-hdd/p/ZT5359738S
Add to quotation
View all Internal Hard Drives
Description
Western Digital Red Pro 24TB SATA 3.5 Inch Internal Hard Drive
Tags:
#NewProduct
Specifications
Specifications for WD Red Pro 24TB SATA 3.5in Internal HDD
Connection
SATA 6.0GB/s
Colour
Red
Weight
670g
Product Type
Hard Disks
Internal Drive
Capacity
24TB
Data Transfer Rate
Up to 287MB/s
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome