Logitech Signature M650 L Wireless Mouse. Form factor: Right-hand. Movement detection technology: Optical, Device interface: RF Wireless + Bluetooth, Movement resolution: 2000 DPI, Buttons type: Pressed buttons, Buttons quantity: 5, Scroll type: Wheel. Power source: Batteries. Product colour: Graphite