Lenovo Essential. Keyboard form factor: Full-size (100%) Keyboard style: Straight. Device interface: USB, Keyboard key switch: Membrane, Keyboard layout: QWERTY. Cable length: 1.8 m. Recommended usage: Universal. Product colour: Black