Logitech G G915 LIGHTSPEED Wireless RGB Mechanical Gaming Keyboard - GL Tactile. Keyboard form factor: Full-size (100%) Keyboard style: Straight. Device interface: RF Wireless + Bluetooth, Keyboard key switch: Mechanical, Keyboard layout: QWERTY. Backlight type: RGB LED. Cable length: 1.8 m. Recommended usage: Gaming. Product colour: Carbon