Quantity | Price | Discount |
---|---|---|
1 - 4 | £73.99 | 0% |
5 + | £71.03 | 4% |
Veho HUT8 WZ-1 2.4ghz Slimline Wireless Keyboard & Mouse. Keyboard form factor: Full-size (100%) Keyboard style: Straight. Device interface: RF Wireless, Keyboard key switch: Membrane, Keyboard layout: QWERTY, Recommended usage: Universal. Product colour: Black. Mouse included