Quantity | Price | Discount |
---|---|---|
1 - 4 | £36.99 | 0% |
5 - 9 | £35.51 | 4% |
10 + | £34.03 | 8% |
DELL KB522. Keyboard form factor: Full-size (100%). Keyboard style: Straight. Device interface: USB, Keyboard key switch: Membrane, Keyboard layout: QWERTY, Keyboard number of keys: 104, USB hub, Recommended usage: Universal. Product colour: Black