CHERRY KC 6000C FOR MAC. Keyboard style: Straight. Device interface: USB, Keyboard key switch: Scissor key switch, Keyboard layout: QWERTY. Cable length: 1.8 m. Recommended usage: Universal. Product colour: Silver