DELL KM900. Keyboard form factor: Full-size (100%) , Device interface: RF Wireless + Bluetooth, Keyboard key switch: Scissor key switch, Keyboard layout: QWERTY, Recommended usage: Office. Product colour: Graphite. Mouse included