CHERRY KW 9100 SLIM. Keyboard style: Straight. Device interface: RF Wireless + Bluetooth, Keyboard layout: QWERTY, Keyboard number of keys: 108. Cable length: 1.2 m. Recommended usage: Universal. Product colour: Black