CHERRY KW 9200 MINI. Keyboard form factor: 75%. Keyboard style: Straight. Device interface: USB + RF Wireless + Bluetooth, Keyboard key switch: Scissor key switch, Keyboard layout: QWERTY, Keyboard number of keys: 79, Recommended usage: Universal. Product colour: Black