Apple Magic. Keyboard form factor: Full-size (100%) Keyboard style: Straight. Connectivity technology: Wired & Wireless, Device interface: Bluetooth, Keyboard layout: QWERTZ, Recommended usage: Universal. Product colour: White