Movable Computer Desk with 4 Moving Wheels and Sliding Keyboard Tray


Select
£44.99 Inc VAT (20%)


See all variants from £44.99

Description

COMPACT DESIGN: This pc desk for small spaces is an easy piece to bring into your home and office space. Tall and slightly narrow, helps utilise space as best as possible.WORK AND STORAGE: This home office desk features an open table top, slide-out keyboard tray and bottom shelf, our workstations gives you room to work and keep all essentials stored together.METAL FRAME: Ensures a solid foundation for reliable everyday use. Formed into a 'z'shaped design which helps aid balance and stability. PARTICLE BOARD SHELVES: A flat surface to work from, smooth and easy to clean.FOUR WHEELS: Easy to move around, 2 of which can be locked to keep stationary. DIMENSIONS: 73H x 60L x 48Wcm. Table top: 60L x 48Wcm.MAXIMUM LOAD 35KG. ASSEMBLY REQUIRED.

Feature Attributes

Product Type:
Computer Desk
Frame Material:
Metal
Maximum Load:
35 kg
Assembly Required:
Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome