Apple MQ052N/A. Keyboard form factor: Full-size (100%) Keyboard style: Straight. Connectivity technology: Wireless, Device interface: Bluetooth, Keyboard layout: QWERTY, Recommended usage: Universal. Product colour: White