Ergotron Neo-Flex. Type: Multimedia cart, Product colour: Grey, Placement: Floor. Supported portable devices: Laptop, Maximum screen size: 55.9 cm (22"), Maximum weight capacity: 12.7 kg. Weight: 24.6 kg, Package width: 502 mm, Package depth: 610 mm