CHERRY STREAM KEYBOARD TKL. Device interface: USB, Keyboard key switch: Scissor key switch, Keyboard layout: QWERTY, Keyboard number of keys: 94. Cable length: 1.8 m. Recommended usage: Universal. Product colour: Black