CHERRY Stream Wireless. Keyboard form factor: Full-size (100%) Keyboard style: Straight. Device interface: RF Wireless + USB, Keyboard layout: QWERTY, Keyboard number of keys: 115, Recommended usage: Universal. Product colour: Black