Panasonic Toughbook 33 - Rugged - tablet - with keyboard dock - Core i5 7300U / 2.6 GHz - vPro - Win 10 Pro - 8 GB RAM - 256 GB SSD - 12" IPS touchscreen 2160 x 1440 (Full HD Plus) - HD Graphics 620 - Wi-Fi 5, Bluetooth
Note: Image is for illustrative purposes only and may differ from the actual product.