Lindy 2 Port HDMI 10.2G, USB 2.0 & Audio KVM Switch. Keyboard port type: USB, Mouse port type: USB, Video port type: HDMI. Maximum resolution: 1920 x 1080 pixels. Product colour: Black, Cable length: 0.9 m, Certification: CE, FCC. Windows operating systems supported: Windows 2000, Windows 2000 Professional, Windows 7 Home Basic, Windows 7 Home Basic x64, Windows 7.., Mac operating systems supported: Mac OS X 10.5 Leopard, Mac OS X 10.6 Snow Leopard, Mac OS X 10.7 Lion, Mac OS X 10.8 Mountain Lion. Width: 90 mm, Depth: 70 mm, Height: 25 mm