2 Port KVM switch with Dual VGA USB 2.0

Order Code: ZT1540154S

£239.99 Inc VAT (20%)


Description

Startech 2 Port KVM switch with Dual VGA USB 2. 0 This USB KVM lets you connect two computers, each with dual VGA outputs, to a dual-monitor workstation. You can switch the workstation between each computer, as well as two additional USB peripheral devices and 3. 5mm speakers & microphone. Maximize productivity with dual videoWith support for two VGA video inputs and two different computers, this KVM switch maximizes productivity. Not only can you access multiple computers, but you can also use two VGA monitors on each computer streaming independent content to each display, which gives you the freedom to multitask and increase your productivity. The VGA ports support resolutions up to 1920x1200 for maximum screen viewing space. Multi-system accessFeaturing dual video and support for your keyboard and mouse, along with a 2-port USB hub for two additional peripheral devices, this KVM switch is perfect for accessing two separate systems using the same workstation. Support for your workstation plus two additional peripheral devices makes this KVM ideal for server control, simplifying access to multiple computer systems. Hassle-free operationThis 2-port KVM ensures effortless operation with intuitive hotkey control. It provides a simple yet comprehensive solution for switching between each connected computer and also supports manual operation using the easy-to-access buttons located on the front of the switch. The SV231DVGAU2A is TAA compliant and backed by a 2-year StarTech. com warranty with free lifetime technical support.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome