4 Port 1U Rack Mount USB OSD KVM Switch

Order Code: ZT1540243S

£229.99 Inc VAT (20%)


Description

4 Port 1U Rack Mount USB OSD KVM Switch The SV431DUSBU 4 Port 1U Rack Mountable USB KVM Switch with OSD lets you control multiple USB based computers from a single console (USB keyboard, USB mouse, monitor). Convenient push-button and hot-key controls provide quick, reliable switching between connected computers while manual and auto-scan switching modes and an On Screen Display (OSD) offer additional control options. Designed to ensure maximum space efficiency, the USB KVM switch features a slim 1U design that fits neatly into a server equipment rack/cabinet (with optional mounting bracket SV431RACK) and offers rear cable connections to eliminate cable tangles and minimize workspace disruption. This product is TAA compliant and backed by a Startech. com 3-year warranty with free lifetime technical support. Rackmount your KVM switchIf you�d like to mount this KVM switch to your server rack, StarTech. com offers a 1U Rackmount Bracket (sold separately) that turns this KVM into a rack mountable KVM. The SV431DUSBU only works with specific 2-in-1 VGA and USB cables (sold separately), a list of StarTech. com approved cables are below:6 ft Ultra Thin USB VGA 2-in-1 KVM Cable6 ft Ultra Thin USB VGA 2-in-1 KVM Cable10 ft Ultra Thin USB VGA 2-in-1 KVM Cable15 ft Ultra Thin USB VGA 2-in-1 KVM Cable

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome