Cables Direct NLKVMHDMI-22DBL. Keyboard port type: USB, Mouse port type: USB, Video port type: HDMI. HD type: 4K Ultra HD. Product colour: Black. Power source: DC. Cables included: Audio (3.5mm) , HDMI, USB