Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers
Laptops
10" Universal, Polyester, Black
By TechAir
Order Code:
ZT1698885S
£18.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£18.99
0%
5 - 9
£18.23
4%
10 - 19
£17.47
8%
20 +
£16.71
12%
1
Add to basket
Get it in
5-6
working days
Available
GBP
18.99
https://www.zoro.co.uk/shop/computers-and-electronics/laptops/10-inch-universal-polyester-black/p/ZT1698885S
Add to quotation
View all Laptops
Description
Tech air TAXUT019V2, Flip case, Any brand, Universal, 25.6 cm (10.1")
Tags:
#BulkDiscount
Specifications
Specifications for 10" Universal, Polyester, Black
Depth
201mm
Material
Polyester
Width
275mm
Height
25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome