Lenovo 100 Mono. Product type: Headset. Connectivity technology: Wired. Recommended usage: Office/Call center. Headphone frequency: 20 - 20000 Hz. Cable length: 1.8 m. Weight: 84.5 g. Product colour: Black