Lenovo 100e. Product type: Chromebook, Form factor: Clamshell. Processor family: MediaTek, Processor model: 520. Display diagonal: 29.5 cm (11.6") , HD type: HD, Display resolution: 1366 x 768 pixels. Internal memory: 4 GB, Internal memory type: LPDDR4x-SDRAM. Total storage capacity: 32 GB, Storage media: eMMC. On-board graphics card model: ARM Mali-G52 2EE MC2. Operating system installed: ChromeOS. Product colour: Grey. Weight: 1.23 kg