Lenovo 14e. Product type: Chromebook, Form factor: Clamshell. Processor family: Intel® N, Processor model: N200. Display diagonal: 35.6 cm (14") , HD type: Full HD, Display resolution: 1920 x 1080 pixels. Internal memory: 8 GB, Internal memory type: LPDDR5-SDRAM. Total storage capacity: 128 GB, Storage media: eMMC. On-board graphics card model: Intel® UHD Graphics. Operating system installed: ChromeOS. Product colour: Grey. Weight: 1.45 kg