HP 15-fc0016na. Product type: Notebook, Form factor: Clamshell. Processor family: AMD Ryzen™ 7, Processor model: 7730U, Processor frequency: 2 GHz. Display diagonal: 39.6 cm (15.6") , HD type: Full HD, Display resolution: 1920 x 1080 pixels. Internal memory: 8 GB, Internal memory type: DDR4-SDRAM. Total storage capacity: 512 GB, Storage media: SSD. On-board graphics card model: AMD Radeon Graphics. Operating system installed: Windows 11 Home. Product colour: Black