15s-fq5030na i7-1255U Notebooks


£899.99 Inc VAT (20%)

See all variants from £899.99

Description

HP 15s-fq5030na. Product type: Notebook, Form factor: Clamshell. Processor family: Intel® Core™ i7, Processor model: i7-1255U. Display diagonal: 39.6 cm (15.6") , HD type: Full HD, Display resolution: 1920 x 1080 pixels. Internal memory: 8 GB, Internal memory type: DDR4-SDRAM. Total storage capacity: 512 GB, Storage media: SSD. On-board graphics card model: Intel Iris Xe Graphics. Operating system installed: Windows 11 Home in S mode. Product colour: Silver. Weight: 1.69 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome