Lenovo 300e Yoga Chromebook. Product type: Chromebook, Form factor: Convertible (Folder) Processor family: MediaTek, Processor model: Kompanio 520. Display diagonal: 29.5 cm (11.6") , HD type: HD, Display resolution: 1366 x 768 pixels, Touchscreen. Internal memory: 8 GB, Internal memory type: LPDDR4x-SDRAM. Total storage capacity: 64 GB, Storage media: eMMC. On-board graphics card model: MediaTek Integrated Graphics. Operating system installed: ChromeOS. Product colour: Grey