Lenovo 300w Yoga. Product type: Hybrid (2-in-1) , Form factor: Convertible (Folder) Processor family: Intel® N, Processor model: N100. Display diagonal: 29.5 cm (11.6") , HD type: HD, Display resolution: 1366 x 768 pixels, Touchscreen. Internal memory: 8 GB, Internal memory type: LPDDR5-SDRAM. Total storage capacity: 128 GB, Storage media: SSD. On-board graphics card model: Intel® UHD Graphics. Operating system installed: Windows 11 Pro. Product colour: Grey