Lenovo 500e Yoga Chromebook. Product type: Chromebook, Form factor: Convertible (Folder) Processor family: Intel® N, Processor model: N100. Display diagonal: 31 cm (12.2") , HD type: WUXGA, Display resolution: 1920 x 1200 pixels, Touchscreen. Internal memory: 8 GB, Internal memory type: LPDDR5-SDRAM. Total storage capacity: 64 GB, Storage media: eMMC. On-board graphics card model: Intel® UHD Graphics. Operating system installed: ChromeOS. Product colour: Grey