Targus APA109GL. Charger type: Indoor, Power source type: AC, Charger compatibility: Universal. Input voltage: 100-240 V. USB 2.0 ports quantity: 2, USB Type-C ports quantity: 2, Fast charging, Power protection features: Over current, Over voltage, Overcharge, Overheating. Product colour: Black