Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers
Laptops
Chromebook 314 14" 4gb
By Acer
Reset
Clear All
Processor
Select
See all variants from
£359.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£359.99
Description
Description unavailable
Feature Attributes
Type:
Notebook PCs
Weight:
1.5 kg
Colour:
Titanium Grey
Dimensions (W x D x H):
326x225x20 mm
Memory (RAM):
4 GB
Webcam:
Yes
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome