ASUS Chromebook CX34 Flip CB3401FBA-LZ0100. Product type: Chromebook, Form factor: Convertible (Folder) Processor family: Intel® Core™ i5, Processor model: i5-1235U. Display diagonal: 35.6 cm (14") , HD type: WUXGA, Display resolution: 1920 x 1200 pixels, Touchscreen. Internal memory: 8 GB, Internal memory type: LPDDR4x-SDRAM. Total storage capacity: 256 GB, Storage media: SSD. On-board graphics card model: Intel Iris Xe Graphics. Operating system installed: ChromeOS. Product colour: Grey