Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
/
Computers
/
Laptops
Hover to enlarge the image
Classic basic, 10 - 11.6", briefcase, Black
By
Tech Air
Order Code:
ZT1705617S
MPN:
TANZ0141
Quantity
Price
Discount
1 - 4
£14.39
0%
5 +
£13.38
7%
View all Laptops
Product Description
Tech air Classic basic, Briefcase, 29.5 cm (11.6"), Shoulder strap, 350 g
Specifications
Weight
350g
Depth
50mm
Material
Foam
Height
210mm
Width
305mm
Tags:
#BulkDiscount
£14.39
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome