Quantity | Price | Discount |
---|---|---|
1 - 4 | £84.99 | 0% |
5 + | £80.74 | 5% |
Veho DS-7 Qi wireless multi-charging station. Mobile device type: Mobile phone/Smartphone, Smartwatch, Tablet, Interface: USB Type-C, Product colour: Silver. Input voltage: 5 V, Input current: 2 A, Output power: 10 W. Width: 210 mm, Depth: 140 mm, Thickness: 1.8 cm. Packaging content: Quick Start Guide, Cables included: USB Type-C