ExpertBook P5 14in Intel Core Ultra 5 226V 16GB Ram 512GB SSD Windows 11 Home Notebook
Hover to enlarge the image

ExpertBook P5 14in Intel Core Ultra 5 226V 16GB Ram 512GB SSD Windows 11 Home Notebook

Order Code:
MPN:

Product Description

Say hello to ASUS ExpertBook P5 a revolutionary leap in AI PC for work. Designed to elevate productivity for mobile professionals and home offices, ExpertBook P5 harnesses the power of Intel Core™ Ultra processors (Series 2) This AI powerhouse empowers you with our brand-new, exclusive meeting assistant ASUS AI ExpertMeet, streamlines workflow and enhances collaboration. With a light yet durable aluminium chassis, stunning 2.5K 144 Hz display, and business-grade security and service, the ExpertBook P5 provides peak performance and seamless work experiences, anywhere.

Specifications
SSD
512GB
Colour
Mist Grey
Processor
Intel Core Ultra 5
Webcam
Yes
Dimensions (W x D x H)
312x14.9x223.2mm
Weight
1.27kg
Operating System
Windows 11 Home
Screen Size
14in
Product Type
Notebook PCs
Memory (RAM)
16GB

£899.99 Inc VAT (20%)
£1,019.9911.5% off

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome