Kensington H3000 Bluetooth Over-Ear Headset. Product type: Headset. Connectivity technology: Wireless, Bluetooth. Recommended usage: Gaming. Headphone frequency: 20 - 20000 Hz. Wireless range: 30 m. Product colour: Black