HYPER HD30F-GRAY. Product colour: Grey, Compatible memory cards: MicroSD (TransFlash) , SD, Maximum refresh rate: 30 Hz. Power supply type: USB, Power consumption (typical) : 60 W. Width: 15.2 mm, Depth: 49.4 mm, Height: 110.4 mm