Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers
Laptops
lassic essential 14 - 15.6 briefcase with mouse
By TechAir
Order Code:
ZT1702822S
£20.99
Inc VAT (20%)
£21.99
4.5% off
1
Add to basket
Get it in
5-6
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/computers-and-electronics/laptops/lassic-essential-14-15-6-briefcase-with-mouse/p/ZT1702822S
Add to quotation
View all Laptops
Description
Tech air TABUN29Mv4, Briefcase, 39.6 cm (15.6"), Shoulder strap, 720 g
Specifications
Specifications for lassic essential 14 - 15.6 briefcase with mouse
Weight
720g
Depth
295mm
Material
Polyester
Height
70mm
Width
420mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome