DELL Latitude 7440. Product type: Notebook, Form factor: Clamshell. Processor family: Intel® Core™ i7, Processor model: i7-1365U. Display diagonal: 35.6 cm (14") , HD type: Full HD+, Display resolution: 1920 x 1200 pixels. Internal memory: 16 GB, Internal memory type: LPDDR5-SDRAM. Total storage capacity: 512 GB, Storage media: SSD. On-board graphics card model: Intel Iris Xe Graphics. Operating system installed: Windows 11 Pro. Product colour: Grey. Weight: 1.32 kg