Apple MacBook Air Product type: Notebook, Form factor: Clamshell. Processor family: Apple M, Processor model: M2. Display diagonal: 38.9 cm (15.3") , Display resolution: 2880 x 1864 pixels. Internal memory: 8 GB. Total storage capacity: 512 GB, Storage media: SSD. On-board graphics card model: Apple GPU. Operating system installed: macOS Ventura. Product colour: Grey. Weight: 1.51 kg