Magproelite Ps Macbook Air

Order Code: ZT3403751S

£69.99 Inc VAT (20%)


Description

Designed for exceptional form, fit, and function, the MagPro™ Elite Magnetic Privacy Screen Filter for Apple MacBook Air (M2, 2022) easily attaches to the frame of your MacBook Air using embedded magnets, allows full device closure and sleep mode functionality and provides professional-grade privacy screen protection. The privacy screen filter narrows the viewing angle to ±30° to increase visual security and decrease the chance of visual hacking. Blue light reduction filters out harmful rays by up to 30%, easing eye strain and reducing the chances of interruptions to your natural sleep patterns. Reversible screen includes low reflective coating for improved viewing clarity. One side has a matte finish to reduce glare and fingerprints. The other side is glossy and provides a clearer view of the screen. The anti-glare/matte surface uses a special antimicrobial film coating that prevents mildew and bacteria growth, which can cause stains and odours on the film. Magnets make it easy to attach or detach as needed. No inconvenient and potentially damaging adhesives required.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome