Lenovo Miix 320. Product type: Hybrid (2-in-1) , Form factor: Convertible (Detachable) Processor family: Intel Atom®, Processor model: x5-Z8350, Processor frequency: 1.44 GHz. Display diagonal: 25.6 cm (10.1") , HD type: HD, Display resolution: 1280 x 800 pixels, Touchscreen. Internal memory: 4 GB, Internal memory type: DDR3-SDRAM. Total storage capacity: 64 GB, Storage media: eMMC. Operating system installed: Windows 10 Home. Product colour: Silver