Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers
Laptops
Neoprene Sleeve, 12-14.1", 350x260x25 mm, black
By TechAir
Order Code:
ZT1695598S
£15.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/computers-and-electronics/laptops/neoprene-sleeve-12-14-1-inch-350x260x25-mm-black/p/ZT1695598S
Add to quotation
View all Laptops
Description
Tech air TANZ0309V4, Sleeve case, Any brand, 35.8 cm (14.1"), 217.3 g
Specifications
Specifications for Neoprene Sleeve, 12-14.1", 350x260x25 mm, black
Depth
260mm
Weight
217.3g
Height
25mm
Material
Neoprene, Polyester
Width
350mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome