OMEN by HP 16-xd0003na. Product type: Notebook, Form factor: Clamshell. Processor family: AMD Ryzen™ 7, Processor model: 7840HS, Processor frequency: 3.8 GHz. Display diagonal: 40.9 cm (16.1") , HD type: Full HD, Display resolution: 1920 x 1080 pixels. Internal memory: 16 GB, Internal memory type: DDR5-SDRAM. Total storage capacity: 512 GB, Storage media: SSD. On-board graphics card model: AMD Radeon 780M. Operating system installed: Windows 11 Home. Product colour: Black