Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computers
Laptops
Predator Helios Neo Laptops 16gb 1TB
By Acer
3 Variants From
£2,199.99
Inc VAT (20%)
See 3 Product Variants
£2,199.99
Description
Description unavailable
Feature Attributes
Type:
Notebook PCs
Dimensions (W x D x H):
360x279.9x28.3 mm
Weight:
2.6 kg
SSD:
1 TB
Memory (RAM):
16 GB
Screen Size:
16 in
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome